Check Availability
  • KEYSTONE 

    Painter Cap,Universal,White,PK100

  • Item # 33UA63
  • Mfr. Model # PC-TVK
Painter Cap,Universal,White,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UA63
Mfr. Model # PC-TVK
UNSPSC #53102516
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Painter Cap
Color White
Size Universal
Material Tyvek(R)
Standards IES-RP-CC-003.2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close