Check Availability
  • KEYSTONE 

    Nylon/Polyester Beard Cover, 18" Diameter, Size: 18", Package Quantity 1000

  • Item # 33UA69
  • Mfr. Model # 112HP-LG BROWN
Nylon/Polyester Beard Cover, 18" Diameter, Size: 18", Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UA69
Mfr. Model # 112HP-LG BROWN
UNSPSC #53131625
Shipping Weight 8.0 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Nylon/Polyester
Package Quantity 1000
Size 18"
Color White
Metal Detectable No
Diameter 18"
Contains Latex No
Lint-Free No
Standards IES-RP-CC-003.2
Package Type Box
Item Beard Cover
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Beard Net
* This product's country of origin is subject to change

Welcome Sign In