Check Availability
  • KEYSCO TOOLS 

    Bumping Hammer, Short Finishing,4"L

  • Item # 52VH23
  • Mfr. Model # 55301AL
Bumping Hammer, Short Finishing,4"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH23
Mfr. Model # 55301AL
UNSPSC #27111602
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Bumping Hammer
Type Bumping and Short Finishing
Overall Length 12"
Overall Width 4"
Head Material Heat Treated Carbon
Handle Material Hickory
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms