Check Availability
  • KEY-BAK 

    Integrated Carabiner,ABS,Black

  • Item # 54JJ18
  • Mfr. Model # 0TCR-4411
Integrated Carabiner,ABS,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JJ18
Mfr. Model # 0TCR-4411
UNSPSC #46171515
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Integrated Carabiner
Type Large
Material ABS
Color Black
Overall Length (In.) 36
Ring Dia. (In.) 1
Cable Dia. (In.) 1/16
Fits Pants Loops
For Use With Keys, Small Tools, Outdoor Gear
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close