Check Availability
  • KEY-BAK 

    Blk MiniBak ID Vinyl Strap Standard Clip

  • Item # 6YLL7
  • Mfr. Model # 0057-005
Blk MiniBak ID Vinyl Strap Standard Clip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YLL7
Mfr. Model # 0057-005
UNSPSC #46171515
Shipping Weight 0.06 lbs
Country of Origin USA *
Item ID Card Retractor
Type MiniBak
Extended Length 36"
Retraction Force 2 oz.
Case Size 1 1/4"
Fits Belts Up To 1-1/2"
Attachment Type Belt Clip
Construction ABS Plastic
Features Vinyl Strap
Color Black
Includes ID Card Standard Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms