Check Availability
  • KESON 

    Water-Base Marking Paint, Green, 20 oz.

  • Item # 9WMX0
  • Mfr. Model # SP20G
Water-Base Marking Paint, Green, 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Keson® Ultra-Mark® spray paint is formulated to provide long-range visibility. This water-based paint contains no fluorocarbons, so it’s non-toxic when dry.
Show More Close
 

Technical Specifications

Item # 9WMX0
Mfr. Model # SP20G
UNSPSC #31211507
Shipping Weight 1.37 lbs
Country of Origin USA *
Item Marking Paint
Base Type Water
Paint Color Family Greens
Color Green
Striping and Marking Paint and Chalk Item Marking Paint
Paint and Primer Sub Category General Purpose Marking Paint
Paint and Primer Surface Material Cardboard, Ceramic, Concrete, Drywall, Fabric, Fiberglass, Glass, Leather, Masonry, Metal, Paper, Plaster, Plastic, Rubber, Steel, Styrofoam, Vinyl, Wood
Coverage 90 to 100 sq. ft.
Net Weight 20 oz.
Dry Time 15 min.
Application Temperature 50 Degrees to 90 Degrees F
Exposure Conditions Exterior
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov