Check Availability
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Rubber Tread

  • Item # 9WKW5
  • Mfr. Model # RR418
Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Rubber Tread Measuring Wheel,4 ft. Measuring Wheel,4 ft. Measuring Wheel,4 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WKW5
Mfr. Model # RR418
UNSPSC #41111616
Shipping Weight 4.97 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 4 ft.
Wheel Dia. 15-1/2"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In Adds, Feet, Inches, Subtracts
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Telescoping Handle
Handle Extended L 42"
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions