Check Availability
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Dia., Rubber Tread

  • Item # 9T466
  • Mfr. Model # RR310
Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Dia., Rubber Tread Measuring Wheel,3 ft.,Spoked,10,000 ft Measuring Wheel,3 ft.,Spoked,10,000 ft Measuring Wheel,3 ft.,Spoked,10,000 ft Measuring Wheel,3 ft.,Spoked,10,000 ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9T466
Mfr. Model # RR310
UNSPSC #41111616
Shipping Weight 4.2 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 39-17/64"
Wheel Dia. 12-1/2"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In 10ths, Adds, Feet, Subtracts
Measuring Units 10ths, ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 5 Digit Magnified Counter, Curved Telescoping Handle, For Outdoor Use
Series RR
Handle Extended L 38-3/4"
Color Orange
Length 38"
Width 7"
Net Weight 64.0 oz.
Application For Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
* This product's country of origin is subject to change

Compliance and Restrictions