Check Availability
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Rubber Tread

  • Item # 8CEK8
  • Mfr. Model # RR410
Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Rubber Tread Measuring Wheel,Measures in Ft and 10ths Measuring Wheel,Measures in Ft and 10ths Measuring Wheel,Measures in Ft and 10ths Measuring Wheel,Measures in Ft and 10ths
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KesonĀ® Measuring Wheel features an easy-to-read magnified 5-digit counter that measures distances up to 9999' 11" without resetting. The 3-pc. pistol-grip handle with cam lock can be adjusted to a comfortable height.
Show More Close
 

Technical Specifications

Item # 8CEK8
Mfr. Model # RR410
UNSPSC #41111616
Catalog Page 874
Shipping Weight 4.7 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 4 ft.
Wheel Dia. 15-1/2"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In 10ths, Adds, Feet, Subtracts
Measuring Units 10ths, ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Series MP
Handle Extended L 42"
Color Orange
For Use With Telescoping Handle
* This product's country of origin is subject to change

Compliance and Restrictions