Check Availability
  • KESON 

    Mechanical Measuring Wheel, Indoor, Outdoor, 18-27/32" Cir. Single Wheel, 6" Dia., Rubber Tread

  • Item # 6XGU2
  • Mfr. Model # RRT6
Mechanical Measuring Wheel, Indoor, Outdoor, 18-27/32" Cir. Single Wheel, 6" Dia., Rubber Tread Measuring Wheel,Spoke,1.5 ft Circ,ft./in Measuring Wheel,Spoke,1.5 ft Circ,ft./in Measuring Wheel,Spoke,1.5 ft Circ,ft./in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XGU2
Mfr. Model # RRT6
UNSPSC #41111616
Catalog Page 874
Shipping Weight 2.94 lbs
Country of Origin Taiwan *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Indoor, Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 18-27/32"
Wheel Dia. 6"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In Adds, Feet, Inches, Subtracts
Measuring Units ft., in.
Foldable Yes
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Fold-Over Handle, Handle Brake, Reset, Wheel Has Centerline Design For Balance
Series Keson
Handle Extended L 38"
Color Orange
Length 38"
Width 4"
Depth 6"
Height 38"
Net Weight 48 oz.
Application For Agriculture, Appraisals, Athletic Fields, Cable Installation, Construction, Accident Scenes, Fencing, Golf Courses, Road Maintenance, Irrigation, Paving, Landscaping, Telecommunications, Surveying
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close