Check Availability
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 1 ft. Cir. Single Wheel, 4" Dia., Rubber Tread

  • Item # 4MHJ1
  • Mfr. Model # RRPA18
Mechanical Measuring Wheel, Outdoor, 1 ft. Cir. Single Wheel, 4" Dia., Rubber Tread Measuring Wheel w/Paint Applicator,1 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MHJ1
Mfr. Model # RRPA18
UNSPSC #41111616
Catalog Page 874
Shipping Weight 2.4 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 1 ft.
Wheel Dia. 4"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In Adds, Feet, Inches, Subtracts
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 5 Digit Magnified Counter, Pistol Grip, Push Reset
Handle Extended L 38"
Color Safety Yellow
Length 8-1/2"
Width 4-3/16"
Height 41-7/8"
Net Weight 40 oz.
Application For Contractors, Builders, Municipalities and Road Workers
* This product's country of origin is subject to change

Compliance and Restrictions