Check Availability
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 1m Cir. Single Wheel, 0.318m Dia., Rubber Tread

  • Item # 4LGJ3
  • Mfr. Model # RR3M
Mechanical Measuring Wheel, Outdoor, 1m Cir. Single Wheel, 0.318m Dia., Rubber Tread Measuring Wheel,1M,9999.9M Measuring Wheel,1M,9999.9M Measuring Wheel,1M,9999.9M Measuring Wheel,1M,9999.9M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This measuring wheel is designed for measuring ground distance in various applications. It displays measurements on a mechanical readout.
Show More Close
 

Technical Specifications

Item # 4LGJ3
Mfr. Model # RR3M
UNSPSC #41111616
Catalog Page 874
Shipping Weight 4.15 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 1m
Wheel Dia. 0.318m
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9m
Measuring Wheel Function Measures In Adds, DM, M, Subtracts
Measuring Units m., dm
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 3 Piece Square Telescoping Aluminum Frame w/Pistol Grip Handle
Series RR
Handle Extended L 38-3/4"
Color Orange
Length 38.5"
Width 6-1/2"
Height 38-1/2"
Net Weight 64.0 oz.
Application For Agriculture, Appraisals, Athletic Fields, Construction, Crime Scenes, Fencing, Golf Courses, Landscaping, Paving, Surveying, Telecommunications
* This product's country of origin is subject to change

Compliance and Restrictions