Check Availability
Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Rubber Tread Measuring Wheel,Pro,4 Ft,Solid,99,999 Ft Measuring Wheel,Pro,4 Ft,Solid,99,999 Ft Measuring Wheel,Pro,4 Ft,Solid,99,999 Ft Measuring Wheel,Pro,4 Ft,Solid,99,999 Ft
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Rubber Tread

  • Item # 2UJZ3
  • Mfr. Model # MP415
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2UJZ3
Mfr. Model # MP415
UNSPSC #41111616
Catalog Page 874
Shipping Weight 7.7 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 4 ft.
Wheel Dia. 15-1/2"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 99,999 ft.
Measuring Wheel Function Measures In 10ths, Adds, Feet, Inches
Measuring Units 10ths, ft.
Foldable Yes
Spoked or Solid Wheel Solid
Batteries Included No
Batteries Required No
Features Barrel Clamp Handle Lock, Center-Aligned Handle, Clicker Counter with 3/4" H Numbers
Series Professional
Handle Extended L 42"
Color Orange
Length 42"
Width 9"
Height 42"
Net Weight 120 oz.
Application For Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Residential, Surveying, Landscaping, Paving

* This product's country of origin is subject to change

Compliance and Restrictions