Check Availability
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 1m Cir. Single Wheel, 0.318m Dia., Rubber Tread

  • Item # 2UJY9
  • Mfr. Model # MP301M
Mechanical Measuring Wheel, Outdoor, 1m Cir. Single Wheel, 0.318m Dia., Rubber Tread Metric Measuring Wheel,1M,Spoked,99,999M Metric Measuring Wheel,1M,Spoked,99,999M Metric Measuring Wheel,1M,Spoked,99,999M Metric Measuring Wheel,1M,Spoked,99,999M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UJY9
Mfr. Model # MP301M
UNSPSC #41111616
Catalog Page 874
Shipping Weight 7.7 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 1m
Wheel Dia. 0.318m
Wheel Rim Material Steel
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 99,999m
Measuring Wheel Function Measures In Adds, Feet
Measuring Units m
Foldable Yes
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Barrel Clamp Handle Lock, Center-Aligned Handle, Clicker Counter with 3/8" H Numbers
Series Professional
Handle Extended L 42"
Color Orange
Length 42"
Width 9"
Height 42"
Net Weight 120 oz.
Application For Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Residential, Surveying, Landscaping, Paving
* This product's country of origin is subject to change

Compliance and Restrictions