Check Availability
  • KESON 

    Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Dia., Rubber Tread

  • Item # 2UJY6
  • Mfr. Model # RR318N
Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Dia., Rubber Tread Measuring Wheel,3 Ft,Spoked,10000Ft Measuring Wheel,3 Ft,Spoked,10000Ft Measuring Wheel,3 Ft,Spoked,10000Ft Measuring Wheel,3 Ft,Spoked,10000Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UJY6
Mfr. Model # RR318N
UNSPSC #41111616
Catalog Page 874
Shipping Weight 4.3 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 39-17/64"
Wheel Dia. 12-1/2"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In Adds, DM, M, Subtracts
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 5 Digit Magnified Counter, Telescoping Handle
Handle Extended L 38-3/4"
Color Orange
Length 38"
Width 7"
Height 38"
Net Weight 64.0 oz.
Application For Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
* This product's country of origin is subject to change

Compliance and Restrictions