Check Availability
  • KESON 

    Mechanical Measuring Wheel, Indoor, Outdoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread

  • Item # 2UJY5
  • Mfr. Model # RR182
Mechanical Measuring Wheel, Indoor, Outdoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread Measuring Wheel,Dual,1 Ft,Solid,10,000Ft Measuring Wheel,Dual,1 Ft,Solid,10,000Ft Measuring Wheel,Dual,1 Ft,Solid,10,000Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This measuring wheel is designed for measuring ground distance in various applications. It displays measurements on a mechanical readout.
Show More Close
 

Technical Specifications

Item # 2UJY5
Mfr. Model # RR182
UNSPSC #41111616
Catalog Page 909
Shipping Weight 1.6 lbs
Country of Origin USA *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Indoor, Outdoor
Measuring Wheel Type Dual Wheel
Wheel Circumference 1 ft.
Wheel Dia. 4"
Wheel Rim Material ABS
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 9999.9 ft.
Measuring Wheel Function Measures In Adds, Feet, Inches, Subtracts
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 5 Digit Magnified Counter, Telescoping Handle
Handle Extended L 38"
Color Orange
Length 38"
Width 5"
Height 34"
Net Weight 19.0 oz.
Application For Appraisals,Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
* This product's country of origin is subject to change

Welcome Sign In