Check Availability
  • KESON 

    60m Steel Metric Long Tape Measure, Gray

  • Item # 3LJW5
  • Mfr. Model # NR-60M
60m Steel Metric Long Tape Measure, Gray Long Tape Measure,3/8 In x 60m,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used for measuring landscaping projects, this KESON long tape measure is ideal for harsh conditions with a molding shape made for durability. Model features a shovel handle that is ideal for rapid reeling.
Show More Close
 

Technical Specifications

Item # 3LJW5
Mfr. Model # NR-60M
UNSPSC #41114201
Shipping Weight 2.8 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type Metric
Blade Length 60m
Blade Width 3/8"
Graduation Type mm
Graduations 2mm
Blade Material Steel
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Gray
Blade Coating Double Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Tape End + 0.17m, Ring End
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms