Check Availability
  • KESON 

    5m Steel Metric Tape Measure, Orange

  • Item # 22UY56
  • Mfr. Model # PGT5MV
5m Steel Metric Tape Measure, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, encased KESON tape measure allows you to measure in metric units. Model has easy-to-read numerals, fits in most tape holsters, and is graduated to millimeters, numbered in centimeters and meters.
Show More Close
 

Technical Specifications

Item # 22UY56
Mfr. Model # PGT5MV
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.58 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type Metric
Blade Length 5m
Blade Width 25mm
Graduation Type mm/cm
Graduations 1mm Top, 1cm Continuous Bottom
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Orange
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 8 ft.
Stud Markings No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms