Check Availability
  • KESON 

    5m Steel Metric Tape Measure, Black/Chrome

  • Item # 22UY53
  • Mfr. Model # PG5M
5m Steel Metric Tape Measure, Black/Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, encased KESON tape measure allows you to measure in metric units. Model has easy-to-read numerals, fits in most tape holsters, and is graduated to millimeters, numbered in centimeters and meters.
Show More Close
 

Technical Specifications

Item # 22UY53
Mfr. Model # PG5M
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.58 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type Metric
Blade Length 5m
Blade Width 25mm
Graduation Type mm/cm
Graduations 1mm Top, 1cm Continuous Bottom
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material Chrome Plated with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Chrome
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 8 ft.
Stud Markings No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms