Check Availability
  • KESON 

    50m Fiberglass Metric Long Tape Measure, Black/Orange

  • Item # 4MHH2
  • Mfr. Model # FLT50MM
50m Fiberglass Metric Long Tape Measure, Black/Orange Long Tape Measure,1/2Inx50m,Orange/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used for measuring landscaping projects, this KESON long tape measure is ideal for harsh conditions with a molding shape made for durability. Model features a shovel handle that is ideal for rapid reeling.
Show More Close
 

Technical Specifications

Item # 4MHH2
Mfr. Model # FLT50MM
UNSPSC #41114201
Catalog Page 873
Shipping Weight 2.65 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type Metric
Blade Length 50m
Blade Width 1/2"
Graduation Type mm
Graduations 2mm/5mm
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Black/Orange
Blade Coating Clear
Lock Type Pawl
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features 2-Sided, Freewheeling Hub w/Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms