Check Availability
  • KESON 

    50 ft. Steel SAE Long Tape Measure, Orange

  • Item # 6XGP6
  • Mfr. Model # ST1850Y
50 ft. Steel SAE Long Tape Measure, Orange Long Tape Measure,3/8 In x 50 ft,Orange Long Tape Measure,3/8 In x 50 ft,Orange Long Tape Measure,3/8 In x 50 ft,Orange Long Tape Measure,3/8 In x 50 ft,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for durability and rust resistance, this KESON long tape measure comes with an impact-resistant case and a nylon-coated blade. The 3/8”W blade bends easily and is unaffected by wind, unlike wider tapes. Model is ideal for building construction, civil engineering, general surveying, highway and road construction, home building, and mining applications.
Show More Close
 

Technical Specifications

Item # 6XGP6
Mfr. Model # ST1850Y
UNSPSC #41114201
Catalog Page 876
Shipping Weight 0.67 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 50 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material ABS
Belt Clip No
Blade Color Yellow
Case Color Orange
Blade Coating Lacquer
Lock Type None
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features 16" Stud Markings
* This product's country of origin is subject to change

Welcome Sign In