Check Availability
  • KESON 

    50 ft. Fiberglass Metric Long Tape Measure, Black

  • Item # 3LJU2
  • Mfr. Model # MC-10M-5O
50 ft. Fiberglass Metric Long Tape Measure, Black Long Tape Measure,1/2 In x 50 ft,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a closed metal case to help protect the blade, this KESON long tape measure features a flush-folding crank that pops up for easy rewinding. The rugged, stretch-resistant tape is constructed of 40,000 strands of fiberglass for long life, while double-throat rollers help prevent the tape from twisting during rewinds. The metal catch hook is set at zero so there’s no need for a measurement correction.
Show More Close
 

Technical Specifications

Item # 3LJU2
Mfr. Model # MC-10M-5O
UNSPSC #41114201
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type Metric
Blade Length 50 ft.
Blade Width 1/2"
Graduation Type in./ft./mm/cm/m
Graduations 1/10, 1/100 ft., 2mm
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Closed
Case Material Metal
Belt Clip No
Blade Color Yellow/White
Case Color Black
Blade Coating Clear
Lock Type None
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Double Sided Graduation, Hook End
* This product's country of origin is subject to change

Welcome Sign In