Check Availability
  • KESON 

    35 ft. Steel SAE Tape Measure, Black/Orange

  • Item # 56YM19
  • Mfr. Model # PG1835WIDEV
35 ft. Steel SAE Tape Measure, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56YM19
Mfr. Model # PG1835WIDEV
UNSPSC #27111801
Catalog Page 872
Shipping Weight 1.33 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 35 ft.
Blade Width 1-3/16"
Graduation Type in./ft.
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 5-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Orange
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 10 ft.
Stud Markings Yes
Features Wide Blade for Longer Stand-Out
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms