Check Availability
  • KESON 

    300 ft. Steel SAE Long Tape Measure, Orange

  • Item # 6XGT2
  • Mfr. Model # NRS18300
300 ft. Steel SAE Long Tape Measure, Orange Long Tape Measure,3/8 In x 300 ft,Orange Long Tape Measure,3/8 In x 300 ft,Orange Long Tape Measure,3/8 In x 300 ft,Orange Long Tape Measure,3/8 In x 300 ft,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavier, durable steel blade on this KESON long tape measure won’t stretch and it provides a more accurate measurement than a fiberglass blade. The tough, double nylon-coated steel blade provides long live even in field applications. The metal, planetary gearing allows you to retrieve the steel tape swiftly and reduces the chance of stripped gears. Model has a metal reinforced crank for added durability and a comfortable rubber-grip shovel handle that allows easy and fast reeling.
Show More Close
 

Technical Specifications

Item # 6XGT2
Mfr. Model # NRS18300
UNSPSC #41114201
Catalog Page 873
Shipping Weight 4.6 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 300 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Orange
Blade Coating Double Nylon
Lock Type No Lock
Rewind Type Automatic
Standout Not Rated
Stud Markings No
Features Speed Rewind Metal Gearing, Rubber Grip, Double Nylon Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms