Check Availability
  • KESON 

    300 ft. Fiberglass SAE Long Tape Measure, Pumpkin

  • Item # 3LJN3
  • Mfr. Model # OTR-18-300
300 ft. Fiberglass SAE Long Tape Measure, Pumpkin Long Tape Measure,1/2 Inx300 ft,Pumpkin Long Tape Measure,1/2 Inx300 ft,Pumpkin Long Tape Measure,1/2 Inx300 ft,Pumpkin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KESON long tape measure features a blade with 2 coats of PVC—one coat to bind the fiberglass strands, the second coat to help protect the lettering from wear away. The lightweight blade is rust-resistant and will not conduct electricity, making it an excellent choice for use in corrosive environments and in areas with electrical hazards. The open reel design can be easily cleaned of dirt and debris, so it’s ideal for use in dirty, dusty, or outdoor environments. The double-throat rollers guide the blade return and prevent the tape from twisting. Model has a tough, easy-to-grasp, molded handle and a metal-reinforced crank handle for long life.
Show More Close
 

Technical Specifications

Item # 3LJN3
Mfr. Model # OTR-18-300
UNSPSC #41114201
Catalog Page 873
Shipping Weight 2.95 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 300 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Pumpkin
Blade Coating Clear
Lock Type None
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Double Throat Rollers, Hook End
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms