Check Availability
  • KESON 

    300 ft./90m Fiberglass SAE/Metric Long Tape Measure, Pumpkin

  • Item # 3LJT6
  • Mfr. Model # OTR-18M-300
300 ft./90m Fiberglass SAE/Metric Long Tape Measure, Pumpkin Tape Measure,1/2 In x 300 ft/90m,Pumpkin Tape Measure,1/2 In x 300 ft/90m,Pumpkin Tape Measure,1/2 In x 300 ft/90m,Pumpkin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KESON long tape measure features a durable blade with 1 coat of PVC to help bind the fiberglass strands and a second coat to help protect the lettering from wear away. Double screws help hold the housing together even if tape measure is dropped, and a durable blade axle resists breakage. The tough, molded handle is easy to grip and the shovel handle design allows rapid reeling. The crank handle is reinforced with metal for long life. Double-throat rollers guide the blade return and help prevent the tape from twisting.
Show More Close
 

Technical Specifications

Item # 3LJT6
Mfr. Model # OTR-18M-300
UNSPSC #41114201
Catalog Page 876
Shipping Weight 3.15 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE/Metric
Blade Length 300 ft./90m
Blade Width 1/2"
Graduation Type in./ft./mm
Graduations 1/8" and 2mm
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color Yellow/White
Case Color Pumpkin
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Double Throat Rollers, Hook End
* This product's country of origin is subject to change

Welcome Sign In