Check Availability
  • KESON 

    30 ft. Steel SAE Tape Measure, Chrome/Yellow

  • Item # 9ADU3
  • Mfr. Model # PG1830
30 ft. Steel SAE Tape Measure, Chrome/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KESON tape measure features a chrome-coated, high-Impact case with a textured rubber grip for comfortable use and to help prevent slipping. The nylon-coated blade resists abrasion for long life.
Show More Close
 

Technical Specifications

Item # 9ADU3
Mfr. Model # PG1830
UNSPSC #41111615
Shipping Weight 1.99 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 30 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/32 first 12", 1/16" thereafter
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material Chrome Plated
Belt Clip Yes
Blade Color Yellow
Case Color Chrome/Yellow
Blade Coating Nylon
Lock Type Toggle
Rewind Type Manual
Standout 8 ft.
Stud Markings No
Features Lock, Case and Components, Blade, Impact Durability
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms