Check Availability
  • KESON 

    25 ft. Steel SAE Tape Measure, Black/Chrome

  • Item # 22N866
  • Mfr. Model # PG1825WIDE
25 ft. Steel SAE Tape Measure, Black/Chrome Tape Measure,1-3/16Inx25 ft,Chrome/Black Tape Measure,1-3/16Inx25 ft,Chrome/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KESON tape measure features a nylon-coated blade for greater strength and corrosion resistance. Model has easy-to-read numerals and fits in most tape holsters.
Show More Close
 

Technical Specifications

Item # 22N866
Mfr. Model # PG1825WIDE
UNSPSC #41114201
Shipping Weight 1.0 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1-3/16"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 5-Rivet Hook
Case Type Closed
Case Material Chrome Plated with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Chrome
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 10 ft.
Stud Markings Yes
Features Lock, Case and Components, Blade, Impact Durability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms