Check Availability
  • KESON 

    25 ft./7.5m Steel SAE/Metric Tape Measure, Black/Orange

  • Item # 56YM20
  • Mfr. Model # PG18M25WIDEV
25 ft./7.5m Steel SAE/Metric Tape Measure, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56YM20
Mfr. Model # PG18M25WIDEV
UNSPSC #27111801
Catalog Page 872
Shipping Weight 1.25 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 25 ft./7.5m
Blade Width 1-3/16"
Graduation Type in./ft./mm/cm/m
Graduations 1/16", 1mm, 1cm
Blade Material Steel
Tip Style 5-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Orange
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 10 ft.
Stud Markings Yes
Features Wide Blade for Longer Stand-Out
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms