Check Availability
  • KESON 

    25 ft./7.5m Steel SAE/Metric Tape Measure, Black/Chrome

  • Item # 22N879
  • Mfr. Model # PG18M25AL
25 ft./7.5m Steel SAE/Metric Tape Measure, Black/Chrome Tape Measure,1Inx25 ft/7.5m,Chrome/Black Tape Measure,1Inx25 ft/7.5m,Chrome/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KESON tape measure features a durable, nylon-coated blade for greater strength and corrosion resistance. Model has easy-to-read numerals and fits in most tape holsters.
Show More Close
 

Technical Specifications

Item # 22N879
Mfr. Model # PG18M25AL
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.8 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 25 ft./7.5m
Blade Width 1"
Graduation Type in./ft./mm
Graduations 1mm Top, 1/8" Bottom
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material Chrome Plated with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Chrome
Blade Coating Nylon
Lock Type Automatic
Rewind Type Automatic
Standout 8 ft.
Stud Markings No
Features Lock, Case and Components, Blade, Impact Durability, Push Button Release for Rewind
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms