Check Availability
  • KESON 

    200 ft. Fiberglass SAE Long Tape Measure, Orange

  • Item # 6XGT6
  • Mfr. Model # OTRS18200
200 ft. Fiberglass SAE Long Tape Measure, Orange Long Tape Measure,1/2 In x 200 ft,Orange Long Tape Measure,1/2 In x 200 ft,Orange Long Tape Measure,1/2 In x 200 ft,Orange Long Tape Measure,1/2 In x 200 ft,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KESON long tape measure features a durable fiberglass housing with double rivets for added strength. The fiberglass blade has 2 coats of PVC—one coat to bind the fiberglass strands, the second coat to help protect the lettering from wear away. The rust-resistant blade will not conduct electricity, making it an excellent choice for use in corrosive environments and in areas with electrical hazards. The comfortable rubber shovel handle has a slip-resistant grip, and the metal-reinforced crank help ensure long life. Double-throat rollers guide the blade return and help prevent the tape from twisting. Model has an open design so reel can be easily cleaned of dirt and debris, making it an ideal choice for dirty, dusty, or outdoor environments.
Show More Close
 

Technical Specifications

Item # 6XGT6
Mfr. Model # OTRS18200
UNSPSC #41114201
Catalog Page 873
Shipping Weight 2.7 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 200 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Fiberglass
Tip Style 2-Rivet Hook
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Orange
Blade Coating Double PVC
Lock Type None
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Metal Gearing, Rubber Grip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms