Check Availability
  • KESON 

    200 ft. Fiberglass SAE Engineers Long Tape Measure, Black/Orange

  • Item # 4MHH6
  • Mfr. Model # FLT1810200
200 ft. Fiberglass SAE Engineers Long Tape Measure, Black/Orange Tape Measure,1/2 Inx200 ft,Orange/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KESON engineers long tape measure features an innovative freewheeling hub for fast pay out of blade without spinning the crank. You can easily re-engage the crank with just the push of a button. The fiberglass tape blade is nonconducting, won't shrink or deteriorate, and has easy-to-read and permanently bonded graduations. The large, shovel grip allows you to adjust your hold for more comfortable use, while the knob folds down for storage. A locking pawl helps provide the correct blade tension during use, and the rubber no-slip foot allows for steady placement during measurements.
Show More Close
 

Technical Specifications

Item # 4MHH6
Mfr. Model # FLT1810200
UNSPSC #41114201
Catalog Page 876
Shipping Weight 2.9 lbs
Country of Origin USA *
Tape Measure Product Grouping Engineers Tape Measures
Item Engineers Long Tape Measure
Measurement Type SAE
Blade Length 200 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/8" and 1/10, 1/100 ft.
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Black/Orange
Blade Coating Clear
Lock Type Pawl
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Freewheeling Hub w/Lock
* This product's country of origin is subject to change

Welcome Sign In