Check Availability
200 ft. Fiberglass SAE Engineers Long Tape Measure, Pumpkin Long Tape Measure,1/2 Inx200 ft,Pumpkin Long Tape Measure,1/2 Inx200 ft,Pumpkin Long Tape Measure,1/2 Inx200 ft,Pumpkin
  • KESON 

    200 ft. Fiberglass SAE Engineers Long Tape Measure, Pumpkin

  • Item # 3LJP3
  • Mfr. Model # OTR-10-200
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This KESON engineers long tape measure features a durable blade with 1 coat of PVC to help bind the fiberglass strands and a second coat to help protect the lettering from wear away. Double screws help hold the housing together even if tape measure is dropped, and a durable blade axle resists breakage. The tough, molded handle is easy to grip and the shovel handle design allows rapid reeling. The crank handle is reinforced with metal for long life. Double-throat rollers guide the blade return and help prevent the tape from twisting.
Show More Close
 

Technical Specifications

Item # 3LJP3
Mfr. Model # OTR-10-200
UNSPSC #41114201
Shipping Weight 2.15 lbs
Country of Origin China *
Tape Measure Product Grouping Engineers Tape Measures
Item Engineers Long Tape Measure
Measurement Type SAE
Blade Length 200 ft.
Blade Width 1/2"
Graduation Type ft.
Graduations 1/10, 1/100 ft.
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Pumpkin
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Double Throat Rollers, Hook End

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms