Check Availability
  • KESON 

    165 ft. Steel SAE Long Tape Measure, Orange

  • Item # 3LJV8
  • Mfr. Model # NR18-165
165 ft. Steel SAE Long Tape Measure, Orange Long Tape Measure,165 ft.,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavier, durable steel blade on this KESON long tape measure won’t stretch and it provides a more accurate measurement than fiberglass blade. Model has an open reel design that can be easily cleaned of dirt and debris, so it’s ideal for use in dirty, dusty, or outdoor environments. Rugged blade axle resists breakage if tape is dropped. Ideal for use in surveying and engineering applications.
Show More Close
 

Technical Specifications

Item # 3LJV8
Mfr. Model # NR18-165
UNSPSC #41114201
Shipping Weight 2.75 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 165 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Orange
Blade Coating Double Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Hook End
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms