Check Availability
  • KESON 

    16 ft. Steel SAE Tape Measure, Orange

  • Item # 44ZK02
  • Mfr. Model # PG1816UB
16 ft. Steel SAE Tape Measure, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in low light conditions, this KESON tape measure features an ultra bright blade with large, easy-to-read numbers making it ideal for use inside cabinets and in corners. The blade color can stay visually cleaner than black and white blades. Tape measure comes in a durable, ABS housing that’s protected by a rubber casing. Model also features a vertical reading feet and inches scale on the reverse side to easily measure vertical surfaces
Show More Close
 

Technical Specifications

Item # 44ZK02
Mfr. Model # PG1816UB
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.63 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style 2-Rivet Hook, Double Sided
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color High Visibility Yellow
Case Color Orange
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout Not Rated
Stud Markings No
Features Double Sided Printed Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms