Check Availability
  • KESON 

    16 ft./5m Steel SAE/Metric Tape Measure, Orange

  • Item # 22N894
  • Mfr. Model # PGT18M16V
16 ft./5m Steel SAE/Metric Tape Measure, Orange Tape Measure,1 In x 16 ft/5m,Orange Tape Measure,1 In x 16 ft/5m,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KESON tape measure features a nylon-coated blade for greater strength and corrosion resistance. Model has easy-to-read numerals and fits in most tape holsters.
Show More Close
 

Technical Specifications

Item # 22N894
Mfr. Model # PGT18M16V
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.65 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 16 ft./5m
Blade Width 1"
Graduation Type in./ft./mm
Graduations 1mm Top, 1/8" Bottom
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Orange
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 8 ft.
Stud Markings No
Features Lock, Case and Components, Blade, Impact Durability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms