Check Availability
  • KESON 

    15m Fiberglass Metric Long Tape Measure, Pumpkin

  • Item # 3LJW8
  • Mfr. Model # OTR-15M
15m Fiberglass Metric Long Tape Measure, Pumpkin Long Tape Measure,1/2 In x 15m,Pumpkin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used for measuring landscaping projects, this KESON long tape measure is ideal for harsh conditions with a molding shape made for durability. Model features a shovel handle that is ideal for rapid reeling.
Show More Close
 

Technical Specifications

Item # 3LJW8
Mfr. Model # OTR-15M
UNSPSC #41114201
Shipping Weight 1.0 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type Metric
Blade Length 15m
Blade Width 1/2"
Graduation Type mm
Graduations 2mm
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Pumpkin
Blade Coating Clear
Lock Type None
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Double Throat Rollers, Hook End
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms