Check Availability
  • KESON 

    100 ft. Steel SAE Long Tape Measure, Orange

  • Item # 6XGR5
  • Mfr. Model # ST181003X
100 ft. Steel SAE Long Tape Measure, Orange Long Tape Measure,3/8 In x 100 ft,Orange Long Tape Measure,3/8 In x 100 ft,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for durability and rust resistance, this KESON long tape measure comes with an impact-resistant case and a nylon-coated blade. The 3/8”W blade bends easily and is unaffected by wind, unlike wider tapes. The 3X gearing saves you time by allowing quick rewinds. Model is ideal for building construction, civil engineering, general surveying, highway and road construction, home building, and mining applications.
Show More Close
 

Technical Specifications

Item # 6XGR5
Mfr. Model # ST181003X
UNSPSC #41114201
Catalog Page 876
Shipping Weight 1.1 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material ABS
Belt Clip No
Blade Color Yellow
Case Color Orange
Blade Coating Lacquer
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features 16" Stud Markings, Rubber Grip
* This product's country of origin is subject to change

Welcome Sign In