Check Availability
  • KESON 

    100 ft. Steel SAE Long Tape Measure, Orange

  • Item # 6XGR1
  • Mfr. Model # ST10018
100 ft. Steel SAE Long Tape Measure, Orange Long Tape Measure,3/8 In x 100 ft,Orange Long Tape Measure,3/8 In x 100 ft,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Perfect for use in tight spaces, this KESON long tape measure features a compact profile. The heavier, durable steel blade won’t stretch and it helps provide a more accurate measurement than fiberglass blades.
Show More Close
 

Technical Specifications

Item # 6XGR1
Mfr. Model # ST10018
UNSPSC #41114201
Catalog Page 876
Shipping Weight 1.15 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material Metal
Belt Clip No
Blade Color Yellow
Case Color Orange
Blade Coating Clear
Lock Type None
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features 16" Stud Markings
* This product's country of origin is subject to change

Welcome Sign In