Check Availability
  • KESON 

    100 ft. Steel SAE Long Tape Measure, Natural

  • Item # 3LJX8
  • Mfr. Model # SNR18100
100 ft. Steel SAE Long Tape Measure, Natural Long Tape Measure,3/8 In x 100 ft,Steel Long Tape Measure,3/8 In x 100 ft,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KESON long tape measure features a rugged stainless steel housing and a durable, double nylon-coated steel blade for long life in the field. Housing has rivets for greater strength. The crank handle is steel construction for durability, and the rubber-grip shovel handle features a comfortable, secure grip and allows rapid reeling.
Show More Close
 

Technical Specifications

Item # 3LJX8
Mfr. Model # SNR18100
UNSPSC #41114201
Shipping Weight 2.85 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material Stainless Steel
Belt Clip No
Blade Color White
Case Color Natural
Blade Coating Double Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Hook End
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms