Check Availability
  • KESON 

    100 ft. Steel SAE Engineers Long Tape Measure, Gray

  • Item # 3LJV1
  • Mfr. Model # NR10-100
  • (1)
100 ft. Steel SAE Engineers Long Tape Measure, Gray Long Tape Measure,3/8 In x 100 ft,Gray Long Tape Measure,3/8 In x 100 ft,Gray Long Tape Measure,3/8 In x 100 ft,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavier, durable steel blade on this KESON engineers long tape measure won’t stretch and it provides a more accurate measurement than fiberglass blade. Model has an open reel design that can be easily cleaned of dirt and debris, so it’s ideal for use in dirty, dusty, or outdoor environments. Rugged blade axle resists breakage if tape is dropped. Ideal for use in surveying and engineering applications.
Show More Close
 

Technical Specifications

Item # 3LJV1
Mfr. Model # NR10-100
UNSPSC #41114201
Catalog Page 873
Shipping Weight 1.7 lbs
Country of Origin China *
Tape Measure Product Grouping Engineers Tape Measures
Item Engineers Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type ft.
Graduations 1/10, 1/100 ft.
Blade Material Steel
Tip Style Folding Hook, Zero Point
Case Type Open
Case Material ABS
Belt Clip No
Blade Color White
Case Color Gray
Blade Coating Double Nylon
Lock Type None
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Tape End + 1 ft., Ring End
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms