Check Availability
  • KESON 

    100 ft./30m Fiberglass SAE/Metric Long Tape Measure, Black

  • Item # 3LJT2
  • Mfr. Model # MC-18M-100
100 ft./30m Fiberglass SAE/Metric Long Tape Measure, Black Long Tape Measure,1/2Inx100 ft/30m,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a closed metal case to help protect the blade, this KESON long tape measure features a flush-folding crank that pops up for easy rewinding. The rugged, stretch-resistant tape is constructed of 40,000 strands of fiberglass for long life, while double-throat rollers help prevent the tape from twisting during rewinds. The metal catch hook is set at zero so there’s no need for a measurement correction.
Show More Close
 

Technical Specifications

Item # 3LJT2
Mfr. Model # MC-18M-100
UNSPSC #41114201
Catalog Page 876
Shipping Weight 1.58 lbs
Country of Origin Taiwan *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE/Metric
Blade Length 100 ft./30m
Blade Width 1/2"
Graduation Type in./ft./mm
Graduations 1/8" and 2mm
Blade Material Fiberglass
Tip Style Folding Hook, Zero Point
Case Type Closed
Case Material Metal
Belt Clip No
Blade Color Yellow/White
Case Color Black
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Hook End
* This product's country of origin is subject to change

Welcome Sign In