Check Availability
  • KESON 

    10 ft. Steel SAE Tape Measure, Orange

  • Item # 22N887
  • Mfr. Model # PGT1810V
10 ft. Steel SAE Tape Measure, Orange Tape Measure,5/8 In x 10 ft,Orange,In/Ft Tape Measure,5/8 In x 10 ft,Orange,In/Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KESON tape measure features a nylon-coated blade for greater strength and corrosion resistance. Model has easy-to-read numerals and fits in most tape holsters.
Show More Close
 

Technical Specifications

Item # 22N887
Mfr. Model # PGT1810V
UNSPSC #41114201
Shipping Weight 0.3 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 10 ft.
Blade Width 5/8"
Graduation Type in./ft./Fractional
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Orange
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
Features Lock, Case and Components, Blade, Impact Durability
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms