Check Availability
  • KEO 

    High Speed Steel Center Drill, Right Hand Cutting Direction, Spiral Flute Type

  • Item # 33UN62
  • Mfr. Model # 12732
High Speed Steel Center Drill, Right Hand Cutting Direction, Spiral Flute Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated, high-speed steel drill is designed for use on steel and other ferrous metals. It allows users to drill and countersink in one step.
Show More Close
 

Technical Specifications

Item # 33UN62
Mfr. Model # 12732
UNSPSC #27112812
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Center Drill
Cutting Direction Right Hand
Flute Type Spiral
Material High Speed Steel
Finish Bright (Uncoated)
Included Angle 60 Degrees
Countersink Style Jig Bore
Dimension Type Fractional Inch
Size 7/32"
Overall Length 3-1/2"
Point Dia. 7/32"
Number of Flutes 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In