Check Availability
  • KEO 

    High Speed Steel Combined Drill/Countersink, Right Hand Cutting Direction, Spiral Flute Type

  • Item # 33UM51
  • Mfr. Model # 10621
High Speed Steel Combined Drill/Countersink, Right Hand Cutting Direction, Spiral Flute Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated, high-speed steel drill is designed for use on steel and other ferrous metals. It allows users to drill and countersink in one step.
Show More Close
 

Technical Specifications

Item # 33UM51
Mfr. Model # 10621
UNSPSC #27112812
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Combined Drill/Countersink
Cutting Direction Right Hand
Flute Type Spiral
Material High Speed Steel
Finish Uncoated
Included Angle 60 Degrees
Countersink Style Plain
Dimension Type Wire
Size #6
Overall Length 2-1/2"
Point Dia. 7/32"
Body Dia. 1/2"
Number of Flutes 2
* This product's country of origin is subject to change

Compliance and Restrictions