Check Availability
  • KEO 

    Drill/Countersink, 6 FL, 90 deg., 5in L, HSS

  • Item # 33UU78
  • Mfr. Model # 55056
Drill/Countersink, 6 FL, 90 deg., 5in L, HSS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This uncoated countersink features high-speed steel construction for deburring holes in aluminum, plastics, and other nonmetallics. It is designed for use with workpieces that require machining between centers. Use for countersinking machine screws.
Show More Close
 

Technical Specifications

Item # 33UU78
Mfr. Model # 55056
UNSPSC #27112812
Shipping Weight 3.38 lbs
Country of Origin USA *
Item Countersink
Type 6-Flute
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 2-1/2"
Overall Length 5"
Material High Speed Steel
Finish Bright (Uncoated)
Application Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In