Check Availability
  • KEO 

    Drill/Countersink,6 FL,90 deg,1-1/4in,RH

  • Item # 33UU72
  • Mfr. Model # 55052-TIN
Drill/Countersink,6 FL,90 deg,1-1/4in,RH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UU72
Mfr. Model # 55052-TIN
UNSPSC #27112812
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Countersink
Type 6-Flute
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 1-1/4"
Overall Length 2-3/4"
Material High Speed Steel
Finish TiN Coated
Application Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close