Check Availability
  • KEO 

    Drill/Countersink,6 FL,90 deg.,5/8in,HSS

  • Item # 33UU67
  • Mfr. Model # 55047-TIN
Drill/Countersink,6 FL,90 deg.,5/8in,HSS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This TiN-coated countersink features high-speed steel construction for deburring holes in aluminum, plastics, and other nonmetallics. It is designed for use with workpieces that require machining between centers.
Show More Close
 

Technical Specifications

Item # 33UU67
Mfr. Model # 55047-TIN
UNSPSC #27112812
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Countersink
Type 6-Flute
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 5/8"
Overall Length 2-1/4"
Material High Speed Steel
Finish TiN Coated
Application Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
* This product's country of origin is subject to change

Compliance and Restrictions