Check Availability
  • Countersinks
  • KEO 

    Countersink, 90°, 3/8", High Speed Steel, TiN

  • Item # 33UU64
  • Mfr. Model # 55044-TIN
Countersink,  90°,  3/8",  High Speed Steel,  TiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-speed steel countersinks provide good wear resistance in a wide range of countersinking applications. Six-flute countersinks provide fast material removal and leave a smooth finish as they expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece. They remove more material with each revolution and typically provide more wear resistance than countersinks with fewer flutes.

Countersinks expand the top of an existing hole in a workpiece to ensure screws install flush with the surface of the workpiece. This helps prevent the workpiece material from swelling when a screw is installed in the hole and tightened down in metalworking applications. Countersinks can also be used to debur holes for a smooth finish.
Show More Close
 

Technical Specifications

Item # 33UU64
Mfr. Model # 55044-TIN
UNSPSC #27112812
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Countersink
Countersink Angle 90 Degrees
Number of Flutes 6
Material - Machining High Speed Steel
Finish - Machining TiN
Measurement System Fractional Inch
Body Dia. 3/8"
Shank Dia. 1/4"
Shank Length 7/8"
Overall Length 1-3/4"
Pilot Guide No
Standards ISO 9001:2008
Primary Material Application General Purpose
Primary Material Application ISO Code P
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In