Check Availability
  • KEO 

    Countersink,6 FL,90 Deg,1/2,HSS

  • Item # 4FWK4
  • Mfr. Model # 55046
Countersink,6 FL,90 Deg,1/2,HSS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For fast stock removal and a smooth finish.
Show More Close
 

Technical Specifications

Item # 4FWK4
Mfr. Model # 55046
UNSPSC #27112812
Catalog Page 2255
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Countersink
Type Single Ended
Number of Pieces 1
Number of Flutes 6
Included Angle 90 Degrees
Body Dia. 1/2"
Shank Dia. 3/8"
Shank Length 1"
Overall Length 2"
Material High Speed Steel
Finish Uncoated
Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
* This product's country of origin is subject to change

Compliance and Restrictions